Beli sd card di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PX Type C UCH Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  2. Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange)
    Mulai

    Rp53.900

    Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange)
    atribut:
    • Coating: Chrome
    • Material: Baja Chrome
  3. Sandisk Ultra SDXC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Sandisk Ultra SDXC
    Deskripsi:
    Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
  4. maestromemory MicroSD Class 10 UHS-1 (Chip Only)
    83%
    Mulai

    Rp68.900

    maestromemory MicroSD Class 10 UHS-1 (Chip Only)
    atribut:
    • Compatible for: Smartphone, Camera Digital, PC Tablet
    • Class: UHS-1 speed class 10
    • Data Transfer Rate (Mb/s): Read up to 52, Write up to 25
  5. Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)
    Deskripsi:
    Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjang
    atribut:
    • Dimensions (cm): 23.5x7.5x1.5
    • Maximum Measurement (mm): 150
    • Degree of Accuracy (mm/inch): 0.02 / 0.001
    • Battery Type: 1 x LR44
    • Material: Stainless Steel
  6. Sandisk Extreme SD UHS-I Card
    Mulai

    Rp679.900

    Sandisk Extreme SD UHS-I Card
    Deskripsi:
    Extreme speeds to catch your best shots. UHS Video Speed Class 30 (V30) and UHS Speed Class 3 (U3) allow you to record in 4K UHD, taking your videos to next-level resolution.
    atribut:
    • Storage Capacity: 32 GB
  7. CATEYE Car Emergency Equipment Delta Warning Sign (Peralatan Darurat Otomotif)
    Mulai

    Rp319.900

    CATEYE Car Emergency Equipment Delta Warning Sign (Peralatan Darurat Otomotif)
    Deskripsi:
    -It is a product with a high retroreflective effect to the light source using the high performance reflector.-In a dedicated soft case. -For emergency stop due to failure of a car.-With legs for installation.-EC standard compliant product
    atribut:
    • Color: Red
  8. Princeton Uhs-I Compatible Sd Card
    Mulai

    Rp459.900

    Princeton Uhs-I Compatible Sd Card
    Deskripsi:
    UHS-I compatible SD card suitable for use with digital cameras and personal computers. Suitable for HD video recording and large file storage that supports UHS speed class 1 high-speed transfer.
    atribut:
    • Standard: SD memory card standard compliant
    • Interface: UHS-I
    • SD speed class: class10(c10)
    • UHS Speed Class: class1(U1)
    • Power Supply Voltage (V) : 2.7 to 3.6
    • Transfer Speed (MB/s): Read: up to 80
  9. monotaro Drive recorder with front and rear 2 cameras and SD card
    Mulai

    Rp1.399.900

    monotaro Drive recorder with front and rear 2 cameras and SD card
    Deskripsi:
    This is an OEM product from a Japanese manufacturer affiliated with the Japan Dash Cam Association. It features a 3.0-inch LCD monitor, a 1-megapixel high-resolution CMOS sensor, a 115-degree wide-angle lens, WDR (wide dynamic range), and G-sensor functionality. It also features a supercapacitor. It supports 12/24V DC power. It reduces interference with digital terrestrial broadcasting, televisions, navigation systems, and other devices. It's compatible with LED traffic lights nationwide. It also includes a microSD card specifically for the dash cam.For recording the driving conditions of a car. For recording rear-view footage of aggressive driving, etc.Do not use for any purpose other than as a dashcam. Be sure to read the instruction manual included with the product. Estimated recording time (SD card): 4GB (20 minutes), 8GB (45 minutes), 16GB (90 minutes), 32GB (180 minutes). Please use an SD card designed specifically for dashcams. Be sure to take a test shot and check the image beforehand. The customer is responsible for managing the captured data. We assume no responsibility for the data. The rear camera is not a "backup camera." It is not waterproof and cannot be installed outside the vehicle. If the wiring runs parallel to the vehicle's radio antenna and navigation system, noise may occur in areas with weak radio signals. Routing the dashcam wiring and the radio antenna and navigation system wiring physically separates this may improve the situation. Please format the SD card regularly, approximately every 1-2 weeks. Failure to format may result in issues such as the monitor not displaying properly. SD cards are consumables and have a lifespan of approximately 3 months to 1 year.
    atribut:
    • Angle of View: Lens) Front camera / horizontal: approx. 91 degrees | vertical 60 degrees (125 degrees diagonal), rear camera / horizontal: approx. 70 degrees | vertical 57 degrees (86 degrees diagonal)
    • Dimensions (mm): (Front camera): Approximately 85 x 50 x 16, (Rear camera): Approximately 57 x 24 x 27 (excluding protrusions)
    • Language Display: Japanese English
    • Mass (g): (Front camera): Approximately 58, (Rear camera): Approximately 23 (excluding connection cord)
    • Monitor Size: 3.0 inch
    • Number of pixels: 1 million pixels
    • Operating Temperature Range (°C): 0 to +60
    • Power Supply: DC5V (12 / 24V conversion adapter included)
    • Recording Media: microSDHC (8GB included) / +4 to 32GB compatible (Class 10 or higher)
    • Recording Mode: File structure: 3 minutes
    • Resolution: (Recording) Front camera (video): 1280 x 720 (HD) 26fps, rear camera (video): 640 x 480 (VGA) 26fps
    • Sensor: G: Yes (Off, Low, Medium, High) 3-step adjustment
    • Type of Sign: Separate type
    • Voice: ON / OFF possible
Daftar Harga sd card Terbaru October 2026
PX Type C UCH ConverterRp159.900
Moon Lion Flange Bolt 7T High Tensile Half Thread (Baut Flange)Rp53.900
Sandisk Ultra SDXCRp369.900
maestromemory MicroSD Class 10 UHS-1 (Chip Only)Rp68.900
Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Rp119.900
Sandisk Extreme SD UHS-I CardRp679.900
CATEYE Car Emergency Equipment Delta Warning Sign (Peralatan Darurat Otomotif)Rp319.900
Princeton Uhs-I Compatible Sd CardRp459.900
monotaro Drive recorder with front and rear 2 cameras and SD cardRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)